- Regulator Inlet Nut
- Male
- Gas Type: Industrial Mixtures of Oxygen
| Connection Type | Male |
| Gas Type | Industrial Mixtures of Oxygen |
| Thread - TPI or Pitch | .803 in - 14 UNS-2A |
| Material | Brass |
| CGA No. | CGA-296 |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.03 LB |
| Connection Type | Male |
| Gas Type | Industrial Mixtures of Oxygen |
| Thread - TPI or Pitch | .803 in - 14 UNS-2A |
| Material | Brass |
| CGA No. | CGA-296 |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.03 LB |