- Regulator Inlet Nipple
- Gas Type: Industrial Mixtures of Oxygen
| Gas Type | Industrial Mixtures of Oxygen |
| Length | 3 in |
| CGA No. | CGA-296 |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.02 LB |
| Gas Type | Industrial Mixtures of Oxygen |
| Length | 3 in |
| CGA No. | CGA-296 |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.02 LB |