- Regulator Inlet Nut
- Female
- Gas Type: Acetylene (B)
| Type | Nut |
| Material | Brass |
| Thread - TPI or Pitch | .899 in - 18 NGO |
| Connection Type | Female |
| Thread Direction | RH |
| Gas Type | Acetylene (B) |
| CGA No. | CGA-520 |
| Weight | 0.11 LB |
| Type | Nut |
| Material | Brass |
| Thread - TPI or Pitch | .899 in - 18 NGO |
| Connection Type | Female |
| Thread Direction | RH |
| Gas Type | Acetylene (B) |
| CGA No. | CGA-520 |
| Weight | 0.11 LB |