- Regulator Inlet Nipple
- Gas Type: Acetylene (B)
| CGA No. | CGA-520 |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (B) |
| Material | Brass |
| Length | 1 3/4 in |
| Weight | 0.06 LB |
| CGA No. | CGA-520 |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Acetylene (B) |
| Material | Brass |
| Length | 1 3/4 in |
| Weight | 0.06 LB |