- Regulator Inlet Nut
- Female
- Gas Type: Acetylene (MC)
| Thread Direction | RH |
| Material | Brass |
| Gas Type | Acetylene (MC) |
| CGA No. | CGA-200 |
| Connection Type | Female |
| Type | Nut |
| Thread - TPI or Pitch | .628 in - 20 NGO |
| Weight | 0.02 LB |
| Thread Direction | RH |
| Material | Brass |
| Gas Type | Acetylene (MC) |
| CGA No. | CGA-200 |
| Connection Type | Female |
| Type | Nut |
| Thread - TPI or Pitch | .628 in - 20 NGO |
| Weight | 0.02 LB |