- Regulator Inlet Nipple
- Gas Type: Acetylene (MC)
| Length | 1 1/4 in |
| Material | Brass |
| Thread Size | 1/8 in (NPT) |
| CGA No. | CGA-200 |
| Gas Type | Acetylene (MC) |
| Weight | 0.05 LB |
| Length | 1 1/4 in |
| Material | Brass |
| Thread Size | 1/8 in (NPT) |
| CGA No. | CGA-200 |
| Gas Type | Acetylene (MC) |
| Weight | 0.05 LB |