- Regulator Inlet Nut
- Female
- Gas Type: Air
| CGA No. | CGA-347 |
| Material | Brass |
| Type | Nut |
| Thread Direction | RH |
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Gas Type | Air |
| Weight | 0.01 LB |
| CGA No. | CGA-347 |
| Material | Brass |
| Type | Nut |
| Thread Direction | RH |
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Gas Type | Air |
| Weight | 0.01 LB |