- Regulator Inlet Nipple
- Gas Type: Air
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-347 |
| Gas Type | Air |
| Material | Brass |
| Weight | 0.27 LB |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-347 |
| Gas Type | Air |
| Material | Brass |
| Weight | 0.27 LB |