- Brass Hose Splicers
| Type | Splicer |
| Style | Barb Hex |
| Shape | Straight |
| Hose I.D. | 1/4 in [Min], 1/4 in [Max] |
| Connection Type | Barb/Barb |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Weight | 0.06 LB |
| Type | Splicer |
| Style | Barb Hex |
| Shape | Straight |
| Hose I.D. | 1/4 in [Min], 1/4 in [Max] |
| Connection Type | Barb/Barb |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Weight | 0.06 LB |