- Brass Hose Adaptor
- Male/Barb
- Gas Type: Oxygen
| Material | Brass |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Connection Type | Male/Barb |
| Gas Type | Oxygen |
| Shape | Straight |
| Hose I.D. | 3/16 in |
| Thread Direction | RH |
| Weight | 0.02 LB |
| Material | Brass |
| Size 1 | B-Size |
| Pressure [Max] | 200 psig |
| Type | Adapter |
| Connection Type | Male/Barb |
| Gas Type | Oxygen |
| Shape | Straight |
| Hose I.D. | 3/16 in |
| Thread Direction | RH |
| Weight | 0.02 LB |