- "Y" Connection
- Male/Female
- Gas Type: Inert Gas
| CGA No. | CGA-032 |
| Connection Type | Male/Female |
| Material | Brass |
| Inlet Connection | 5/8 in - 18(M) |
| Type | Y Connection |
| Shape | "Y" |
| Gas Type | Inert Gas |
| Outlet Connection | 5/8 in - 18 (F) |
| Pressure [Max] | 200 psig |
| Thread Direction | RH |
| Weight | 0.24 LB |

