- Brass Hose Adaptor
- Male/Barb
- Gas Type: Acetylene/F. Gases
| Connection Type | Male/Barb |
| Type | Adapter |
| Material | Brass |
| Gas Type | Acetylene/F. Gases |
| Size 1 | B-Size |
| Thread Direction | LH |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/4 in |
| Weight | 0.21 LB |
| Connection Type | Male/Barb |
| Type | Adapter |
| Material | Brass |
| Gas Type | Acetylene/F. Gases |
| Size 1 | B-Size |
| Thread Direction | LH |
| Shape | Straight |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/4 in |
| Weight | 0.21 LB |