- Valved "Y" Connection
- Male/Female
- Gas Type: Industrial Air & Water
features
- Precision shut off valves
- For use of two cutting and/or welding torches at once
| Pressure [Max] | 200 psig |
| CGA No. | CGA-033 |
| Thread Direction | LH |
| Type | Valved "Y" Connection |
| Outlet Connection | 5/8 in - 18 (F) |
| Material | Brass |
| Connection Type | Male/Female |
| Gas Type | Industrial Air & Water |
| Shape | "Y" |
| Inlet Connection | 5/8 in - 18(M) |
| Weight | 0.85 LB |

