- Female NPT Outlet Adaptor for Manifold Pipeline
- Male/Female
- Gas Type: Oxygen
| Female Thread | 1/4 in (NPT) |
| CGA No. | CGA-540 |
| Material | Brass |
| Thread Direction | RH |
| Thread - TPI or Pitch | .903 in - 14 NGO(M) |
| Gas Type | Oxygen |
| Type | Adapter |
| Shape | Straight |
| Connection Type | Male/Female |
| Pressure [Max] | 3000 psig |
| Weight | 0.09 LB |

