- Female NPT Outlet Adaptor for Manifold Pipeline
- Female/Female
- Gas Type: Argon, Helium, Nitrogen
| Thread Direction | RH |
| Type | Adapter |
| Thread - TPI or Pitch | .965 in - 14 NGO(F) |
| Material | Brass |
| Gas Type | Argon, Helium, Nitrogen |
| Connection Type | Female/Female |
| CGA No. | CGA-580 |
| Female Thread | 1/4 in (NPT) |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Weight | 2.4 LB |

