- Brass Hose Splicers
| Type | Splicer |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/2 in [Min], 1/2 in [Max] |
| Connection Type | Barb/Barb |
| Style | Barb Round |
| Shape | Straight |
| Weight | 0.22 LB |
| Type | Splicer |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Hose I.D. | 1/2 in [Min], 1/2 in [Max] |
| Connection Type | Barb/Barb |
| Style | Barb Round |
| Shape | Straight |
| Weight | 0.22 LB |