- Regulator Inlet Nut
- Male
- Gas Type: Medical Mixtures
| CGA No. | CGA-500 |
| Connection Type | Male |
| Thread - TPI or Pitch | .880 in - 14 NGO |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Medical Mixtures |
| Material | Brass |
| Weight | 0.18 LB |
| CGA No. | CGA-500 |
| Connection Type | Male |
| Thread - TPI or Pitch | .880 in - 14 NGO |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Medical Mixtures |
| Material | Brass |
| Weight | 0.18 LB |