- Brass Hose Adaptor
| Pressure [Max] | 200 psig |
| Shape | Straight |
| Thread Size | 3/8 NPT |
| Type | Adapter |
| Material | Brass |
| Hose I.D. | 1/4 in |
| Connection Type | NPT Thread/Barb |
| Weight | 0.14 LB |
| Pressure [Max] | 200 psig |
| Shape | Straight |
| Thread Size | 3/8 NPT |
| Type | Adapter |
| Material | Brass |
| Hose I.D. | 1/4 in |
| Connection Type | NPT Thread/Barb |
| Weight | 0.14 LB |