- Brass Hose Adaptor
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Type | Adapter |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 200 psig |
| Connection Type | Female/Hose Barb |
| Weight | 0.08 LB |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Shape | Straight |
| Type | Adapter |
| Hose I.D. | 1/4 in |
| Pressure [Max] | 200 psig |
| Connection Type | Female/Hose Barb |
| Weight | 0.08 LB |