- Regulator Inlet Nut
- Female
- Gas Type: Carbon Dioxide (CO2)
| Material | Brass |
| Style | Hand-Tight |
| Gas Type | Carbon Dioxide (CO2) |
| Connection Type | Female |
| CGA No. | CGA-320 |
| Thread Direction | RH |
| Weight | 0.96 LB |
| Material | Brass |
| Style | Hand-Tight |
| Gas Type | Carbon Dioxide (CO2) |
| Connection Type | Female |
| CGA No. | CGA-320 |
| Thread Direction | RH |
| Weight | 0.96 LB |