- Regulator Inlet Nipple
- Gas Type: Carbon Dioxide (CO2)
| Gas Type | Carbon Dioxide (CO2) |
| CGA No. | CGA-320 |
| Style | Hand-Tight |
| Length | 2 1/2 in |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Weight | 0.51 LB |
| Gas Type | Carbon Dioxide (CO2) |
| CGA No. | CGA-320 |
| Style | Hand-Tight |
| Length | 2 1/2 in |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| Weight | 0.51 LB |