- Regulator Inlet Nipple
- Gas Type: Refrigerant Gases
| Length | 2 1/4 in |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| CGA No. | CGA-660 |
| Gas Type | Refrigerant Gases |
| Weight | 0.41 LB |
| Length | 2 1/4 in |
| Thread Size | 1/4 in (NPT) |
| Material | Brass |
| CGA No. | CGA-660 |
| Gas Type | Refrigerant Gases |
| Weight | 0.41 LB |