- Regulator Inlet Nut
- Female
- Gas Type: Refrigerant Gases
| Gas Type | Refrigerant Gases |
| CGA No. | CGA-660 |
| Thread Direction | RH |
| Connection Type | Female |
| Type | Nut |
| Thread - TPI or Pitch | 1.035 in - 14 NGO |
| Material | Brass |
| Weight | 0.01 LB |
| Gas Type | Refrigerant Gases |
| CGA No. | CGA-660 |
| Thread Direction | RH |
| Connection Type | Female |
| Type | Nut |
| Thread - TPI or Pitch | 1.035 in - 14 NGO |
| Material | Brass |
| Weight | 0.01 LB |