- Regulator Inlet Nut
- Female
- Gas Type: Nitrous Oxide
| Thread Direction | RH |
| Connection Type | Female |
| Material | Plastic |
| Gas Type | Nitrous Oxide |
| Style | Hand-Tight |
| CGA No. | CGA-326 |
| Weight | 0.17 LB |
| Thread Direction | RH |
| Connection Type | Female |
| Material | Plastic |
| Gas Type | Nitrous Oxide |
| Style | Hand-Tight |
| CGA No. | CGA-326 |
| Weight | 0.17 LB |