- Regulator Inlet Nut
- Male
- Gas Type: Acetylene (POL)
| Connection Type | Male |
| Material | Plastic |
| Gas Type | Acetylene (POL) |
| Style | Hand-Tight |
| Thread Direction | LH |
| CGA No. | CGA-510 |
| Weight | 0.36 LB |
| Connection Type | Male |
| Material | Plastic |
| Gas Type | Acetylene (POL) |
| Style | Hand-Tight |
| Thread Direction | LH |
| CGA No. | CGA-510 |
| Weight | 0.36 LB |