- Regulator Inlet Nipple
- Gas Type: Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air
includes
- O-ring
| Style | Hand-Tight |
| CGA No. | CGA-510, CGA-580, CGA-590 |
| Gas Type | Argon, Helium, Nitrogen, Acetylene (POL), Industrial Air |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Length | 3 1/2 in |
| Weight | 0.21 LB |

