- Regulator Inlet Nipple
- Gas Type: Acetylene (POL), Industrial Air
includes
- Soft Tip
| Style | Hand-Tight |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-510, CGA-590 |
| Gas Type | Acetylene (POL), Industrial Air |
| Material | Brass |
| Weight | 0.15 LB |
| Style | Hand-Tight |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-510, CGA-590 |
| Gas Type | Acetylene (POL), Industrial Air |
| Material | Brass |
| Weight | 0.15 LB |