- Regulator Inlet Nut
- Female
- Gas Type: Acetylene (Commercial)
| Gas Type | Acetylene (Commercial) |
| Style | Hand-Tight |
| Connection Type | Female |
| Thread Direction | RH |
| CGA No. | CGA-300 |
| Material | Plastic |
| Weight | 0.5 LB |
| Gas Type | Acetylene (Commercial) |
| Style | Hand-Tight |
| Connection Type | Female |
| Thread Direction | RH |
| CGA No. | CGA-300 |
| Material | Plastic |
| Weight | 0.5 LB |