- Regulator Inlet Nut
- Female
- Gas Type: Oxygen
| CGA No. | CGA-540 |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Gas Type | Oxygen |
| Connection Type | Female |
| Material | Brass |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.17 LB |
| CGA No. | CGA-540 |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Gas Type | Oxygen |
| Connection Type | Female |
| Material | Brass |
| Thread Direction | RH |
| Type | Nut |
| Weight | 0.17 LB |