- Regulator Inlet Nipple
- Gas Type: Oxygen
includes
- Check Valve
| Length | 2 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-540 |
| Gas Type | Oxygen |
| Material | Brass |
| Weight | 0.06 LB |
| Length | 2 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-540 |
| Gas Type | Oxygen |
| Material | Brass |
| Weight | 0.06 LB |