- Regulator Inlet Nipple
- Gas Type: Oxygen
| Style | Recessed |
| CGA No. | CGA-540 |
| Tube O.D. | 1/4 in |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.23 LB |
| Style | Recessed |
| CGA No. | CGA-540 |
| Tube O.D. | 1/4 in |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.23 LB |