- Regulator Inlet Nut
- Female
- Gas Type: Air
| Gas Type | Air |
| CGA No. | CGA-347 |
| Material | Brass |
| Style | Hand-Tight |
| Thread Direction | RH |
| Connection Type | Female |
| Weight | 1.0 LB |
| Gas Type | Air |
| CGA No. | CGA-347 |
| Material | Brass |
| Style | Hand-Tight |
| Thread Direction | RH |
| Connection Type | Female |
| Weight | 1.0 LB |