- Regulator Inlet Nut
- Female
- Gas Type: Oxygen
| Material | Plastic |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Style | Hand-Tight |
| Thread Direction | RH |
| Connection Type | Female |
| Weight | 0.13 LB |
| Material | Plastic |
| Gas Type | Oxygen |
| CGA No. | CGA-540 |
| Style | Hand-Tight |
| Thread Direction | RH |
| Connection Type | Female |
| Weight | 0.13 LB |