- Regulator Inlet Washer
- Gas Type: Refrigerant Gases, Mixtures
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-660, CGA-670 |
| Gas Type | Refrigerant Gases, Mixtures |
| Weight | 0.01 LB |
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-660, CGA-670 |
| Gas Type | Refrigerant Gases, Mixtures |
| Weight | 0.01 LB |