- Regulator Inlet Nipple
- Gas Type: Oxygen
| Material | Brass |
| Length | 2 1/2 in |
| CGA No. | CGA-540 |
| Thread - TPI or Pitch | 1/2 in - 27 |
| Gas Type | Oxygen |
| Weight | 0.02 LB |
| Material | Brass |
| Length | 2 1/2 in |
| CGA No. | CGA-540 |
| Thread - TPI or Pitch | 1/2 in - 27 |
| Gas Type | Oxygen |
| Weight | 0.02 LB |