- Regulator Inlet Nut
- Male
- Gas Type: Inert Gases
| CGA No. | CGA-680 |
| Thread Direction | RH |
| Material | Brass |
| Thread - TPI or Pitch | 1.040 in - 14 NGO |
| Gas Type | Inert Gases |
| Connection Type | Male |
| Weight | 0.11 LB |
| CGA No. | CGA-680 |
| Thread Direction | RH |
| Material | Brass |
| Thread - TPI or Pitch | 1.040 in - 14 NGO |
| Gas Type | Inert Gases |
| Connection Type | Male |
| Weight | 0.11 LB |