- Regulator Inlet Nipple
- Gas Type: Inert Gases, Flammable Gases, Air
includes
- Filter
| Gas Type | Inert Gases, Flammable Gases, Air |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-680, CGA-695, CGA-702 |
| Material | Brass |
| Weight | 0.1 LB |
| Gas Type | Inert Gases, Flammable Gases, Air |
| Length | 3 in |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-680, CGA-695, CGA-702 |
| Material | Brass |
| Weight | 0.1 LB |