- Regulator Inlet Nut
- Female
- Gas Type: Hydrogen, Natural Gas
| Material | Plastic |
| Style | Hand-Tight |
| Gas Type | Hydrogen, Natural Gas |
| CGA No. | CGA-350 |
| Thread Direction | LH |
| Connection Type | Female |
| Weight | 0.3 LB |
| Material | Plastic |
| Style | Hand-Tight |
| Gas Type | Hydrogen, Natural Gas |
| CGA No. | CGA-350 |
| Thread Direction | LH |
| Connection Type | Female |
| Weight | 0.3 LB |