- Regulator Inlet Nipple
- Gas Type: Hydrogen, Natural Gas
| Style | Hand-Tight |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-350 |
| Gas Type | Hydrogen, Natural Gas |
| Material | Brass |
| Length | 2 1/2 in |
| Weight | 0.15 LB |
| Style | Hand-Tight |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-350 |
| Gas Type | Hydrogen, Natural Gas |
| Material | Brass |
| Length | 2 1/2 in |
| Weight | 0.15 LB |