- Regulator Inlet Nut
- Male
- Gas Type: Argon, Nitrogen, Helium
| Thread Direction | RH |
| CGA No. | CGA-580 |
| Connection Type | Male |
| Material | Plastic |
| Gas Type | Argon, Nitrogen, Helium |
| Style | Hand-Tight |
| Weight | 0.14 LB |
| Thread Direction | RH |
| CGA No. | CGA-580 |
| Connection Type | Male |
| Material | Plastic |
| Gas Type | Argon, Nitrogen, Helium |
| Style | Hand-Tight |
| Weight | 0.14 LB |