- Regulator Inlet Nut
- Male
- Gas Type: Industrial Air
| Style | Hand-Tight |
| Thread Direction | LH |
| CGA No. | CGA-590 |
| Gas Type | Industrial Air |
| Material | Plastic |
| Connection Type | Male |
| Weight | 0.39 LB |
| Style | Hand-Tight |
| Thread Direction | LH |
| CGA No. | CGA-590 |
| Gas Type | Industrial Air |
| Material | Plastic |
| Connection Type | Male |
| Weight | 0.39 LB |