- Hose Nut
- Female
- Gas Type: Oxygen
| Material | Brass |
| Pressure [Max] | 200 psig |
| Connection Type | Female |
| Thread - TPI or Pitch | 9/16 in - 18 |
| CGA No. | CGA-022 |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Oxygen |
| Size 1 | B-Size |
| Shape | Hex |
| Weight | 0.04 LB |
| Material | Brass |
| Pressure [Max] | 200 psig |
| Connection Type | Female |
| Thread - TPI or Pitch | 9/16 in - 18 |
| CGA No. | CGA-022 |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Oxygen |
| Size 1 | B-Size |
| Shape | Hex |
| Weight | 0.04 LB |