- Regulator Inlet Nut
- Female
- Gas Type: Butane, Propane
| Material | Brass |
| Type | Nut |
| Connection Type | Female |
| Gas Type | Butane, Propane |
| Thread Direction | LH |
| CGA No. | CGA-555 |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Weight | 0.21 LB |
| Material | Brass |
| Type | Nut |
| Connection Type | Female |
| Gas Type | Butane, Propane |
| Thread Direction | LH |
| CGA No. | CGA-555 |
| Thread - TPI or Pitch | .908 in - 14 NGO |
| Weight | 0.21 LB |