Skip to content Skip to navigation menu
Western Enterprises312-7328

312-7328

Brass Hose Ferrules
Item #101556639
  • Brass Hose Ferrules
Western Enterprises312-7328
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hose Ferrules
Type Ferrule
I.D. 0.656 in
Length 1 in
Material Brass
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison