Skip to content Skip to navigation menu
Western Enterprises312-7330-B

312-7330-B

Brass Hose Ferrules
Item #101560273
  • Brass Hose Ferrules
Western Enterprises312-7330-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hose Ferrules
Length 1 in
I.D. 0.718 in
Type Ferrule
Material Brass
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison