Skip to content Skip to navigation menu
Western Enterprises312-7333

312-7333

Brass Hose Ferrules
Item #101571350
  • Brass Hose Ferrules
Western Enterprises312-7333
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Hose Ferrules
Material Brass
Type Ferrule
I.D. 0.812 in
Length 1 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison