- Hose Nut
- Female
- Gas Type: Fuel Gas
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size |
| Gas Type | Fuel Gas |
| Thread Direction | LH |
| Connection Type | Female |
| CGA No. | CGA-023 |
| Type | Nut |
| Pressure [Max] | 200 psig |
| Shape | Hex |
| Material | Brass |
| Weight | 0.04 LB |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size |
| Gas Type | Fuel Gas |
| Thread Direction | LH |
| Connection Type | Female |
| CGA No. | CGA-023 |
| Type | Nut |
| Pressure [Max] | 200 psig |
| Shape | Hex |
| Material | Brass |
| Weight | 0.04 LB |