- Female NPT Outlet Adaptor for Manifold Pipeline
- Male/Female
- Gas Type: Hydrogen, Natural Gas
| Material | Brass |
| CGA No. | CGA-350 |
| Type | Adapter |
| Gas Type | Hydrogen, Natural Gas |
| Female Thread | 1/4 in (NPT) |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Thread Direction | LH |
| Thread - TPI or Pitch | .825 in - 14 NGO(M) |
| Connection Type | Male/Female |
| Weight | 0.13 LB |

