- Regulator Inlet Nipple
- Gas Type: Hydrogen, Natural Gas
| Material | Brass |
| Gas Type | Hydrogen, Natural Gas |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-350 |
| Length | 3 in |
| Weight | 0.3 LB |
| Material | Brass |
| Gas Type | Hydrogen, Natural Gas |
| Thread Size | 1/4 in (NPT) |
| CGA No. | CGA-350 |
| Length | 3 in |
| Weight | 0.3 LB |