- Chain & Plug Assembly
- Male
- Gas Type: Inert Gas
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Unassembled, Gas Tight
| Thread - TPI or Pitch | 5/8 in - 18 |
| Type | Plug Assembly |
| Connection Type | Male |
| Gas Type | Inert Gas |
| Thread Direction | RH |
| Material | Brass |
| Shape | Straight |
| Pressure [Max] | 200 psi |
| Weight | 0.13 LB |

